

JASON
JASON
4450-0200-100
JASON JASON
Description
4450-0200-100 WATER SUCTION HOSE ; 2IN ID X 2.49IN OD 150PSI EPDM
Hose; Suction and Discharge; 2" Inside Diameter; 2.49" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Part #
4450-0200-100
BDI #
540201
Details
11.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4450-0200-100/p/540201
Your Price
$ 11.25 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
50.35
EAN
0746041055714
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 185 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Construction | Mining | Oil Exploration | Agriculture and Equipment Rental
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
111
Long Description
Hose; Suction and Discharge; 2" Inside Diameter; 2.49" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
2.49 Inch | 63.246 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh