

JASON
JASON
4450-0250-100
JASON JASON
Description
4450-0250-100 WATER SUCTION HOSE ; 2-1/2" ID 2.99" OD RUBBER
Hose; Suction and Discharge; 2-1/2" Inside Diameter; 2.99" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Part #
4450-0250-100
BDI #
540203
Details
13.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4450-0250-100/p/540203
Your Price
$ 13.09 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
135.63
EAN
0746041327712
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 185 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Construction | Mining | Oil Exploration | Agriculture and Equipment Rental
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
299
Long Description
Hose; Suction and Discharge; 2-1/2" Inside Diameter; 2.99" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.99 Inch | 75.946 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh