https://www.bdiexpress.com/medias/INDJASHOSEXX-4450-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MDV8aW1hZ2UvanBlZ3xhREUxTDJnMk15ODVPREExTlRZMU16WXlNakEyTDBsT1JFcEJVMGhQVTBWWVdGODBORFV3WDBKTVMxOHpNREI0TXpBd0xtcHdad3wzM2E1MWE5NDU4MzExMjgzZGIwMzRhZmE4YjM0NjFjODRkNmMwMDY5YTY2MTFmMTNkZmI4OWViMmNkM2E0MThh
                
                https://www.bdiexpress.com/medias/INDJASHOSEXX-4450-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MDV8aW1hZ2UvanBlZ3xhREUxTDJnMk15ODVPREExTlRZMU16WXlNakEyTDBsT1JFcEJVMGhQVTBWWVdGODBORFV3WDBKTVMxOHpNREI0TXpBd0xtcHdad3wzM2E1MWE5NDU4MzExMjgzZGIwMzRhZmE4YjM0NjFjODRkNmMwMDY5YTY2MTFmMTNkZmI4OWViMmNkM2E0MThh
                
					
						
									JASON
								JASON
							
						
					4450-0300-100
				 
				JASON JASON
Description
						
                            
								4450-0300-100 WATER SUCTION HOSE ; 3" ID X 3.5" OD 150PSI EPDM
Hose; Suction and Discharge; 3" Inside Diameter; 3-1/2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
                         	Part #
	                    
	                      	4450-0300-100
							BDI #
						
	                      	540204
							
						
Details
                    
                        16.08
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4450-0300-100/p/540204
						
		
		
		
				Your Price
				
						
							$ 16.08 / Foot
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40142008
					Weight / Kilogram
				101.61
					EAN
				0746041055721
					Product Group - BDI
				F02192
					Type of Hose
				
					Suction and Discharge
			Inner Material
				
					Rubber
			Outer Material
				
					Rubber
			Color
				
					Black
			Operating Temperature Range
				
					-25 To 185 Deg F
			Operating Pressure
				
					150 PSI | 10 Bar
			Typical Use
				
					Construction | Mining | Oil Exploration | Agriculture and Equipment Rental
			Price Unit
				
					FT
			Package Quantity
				
					100FT
			Order in Multiples of
				
					100FT
			Minimum Order Quantity
				
					100 FEET
			Inch - Metric
				
					Inch
			Category - BDI
				
					Hose
			Harmonized Tariff Code
				
					4009.21.00.00
			Noun
				
					Hose
			Weight / LBS
				
					224
			Long Description
				
					Hose; Suction and Discharge; 3" Inside Diameter; 3-1/2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
			Outside Diameter
				
					3.5 Inch | 88.9 Millimeter
			Inside Diameter
				
					3 Inch | 76.2 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
