https://www.bdiexpress.com/medias/INDJASHOSEXX-4502-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5OTl8aW1hZ2UvanBlZ3xhR1ZrTDJnMVlpODVPREExTlRZMU1UTXlPRE13TDBsT1JFcEJVMGhQVTBWWVdGODBOVEF5WDBKTVZWOHpNREI0TXpBd0xtcHdad3xiYmU1NDY5YmE3ZmUyOGUyNTlmMWU4ZDNkMzQwMzY0NTc5MmZiOGQ1MWQwMDE3ODBmMzg1MjVjYzg5MDAzYmE3
https://www.bdiexpress.com/medias/INDJASHOSEXX-4502-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5OTl8aW1hZ2UvanBlZ3xhR1ZrTDJnMVlpODVPREExTlRZMU1UTXlPRE13TDBsT1JFcEJVMGhQVTBWWVdGODBOVEF5WDBKTVZWOHpNREI0TXpBd0xtcHdad3xiYmU1NDY5YmE3ZmUyOGUyNTlmMWU4ZDNkMzQwMzY0NTc5MmZiOGQ1MWQwMDE3ODBmMzg1MjVjYzg5MDAzYmE3
JASON
JASON
4502-2000
JASON JASON
Description
4502-2000 WATER DISCHARGE HOSE ; 2" ID X 0.056" THK 85PSI BLUE PVC
Hose; Suction and Discharge; 2" Inside Diameter; 2.112" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 85 PSI - 5.9 Bar Operating Pressure
Part #
4502-2000
BDI #
540311
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4502-2000/p/540311
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
34.02
EAN
0746041021078
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Blue
Operating Temperature Range
-14 To 150 Deg F
Operating Pressure
85 PSI | 5.9 Bar
Typical Use
Construction Equipment | Agriculture and Drip Irrigation
Price Unit
FT
Package Quantity
300FT
Order in Multiples of
300FT
Minimum Order Quantity
300 FEET
Inch - Metric
Inch
Other Features
Reinforcement Knitted Polyester Yarn
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Long Description
Hose; Suction and Discharge; 2" Inside Diameter; 2.112" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 85 PSI - 5.9 Bar Operating Pressure
Outside Diameter
2.112 Inch | 53.645 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


