https://www.bdiexpress.com/medias/INDLGSHOSEXX-481TC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYxN3xpbWFnZS9qcGVnfGFEVTFMMmhpTnk4eE1EazROVEExTmpVMk56TXlOaTlKVGtSTVIxTklUMU5GV0ZoZk5EZ3hWRU5mUWt4TFh6TXdNSGd6TURBdWFuQm58MDhiOGVlNmZmN2ViMDAxZDI1MGU3YWJlYzdhZmY1YmE0ZDg5ZTBiYmNkYTFkMjdjZTQ4NzczOGVlYmVjMzYxMA
https://www.bdiexpress.com/medias/INDLGSHOSEXX-481TC-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYxN3xpbWFnZS9qcGVnfGFEVTFMMmhpTnk4eE1EazROVEExTmpVMk56TXlOaTlKVGtSTVIxTklUMU5GV0ZoZk5EZ3hWRU5mUWt4TFh6TXdNSGd6TURBdWFuQm58MDhiOGVlNmZmN2ViMDAxZDI1MGU3YWJlYzdhZmY1YmE0ZDg5ZTBiYmNkYTFkMjdjZTQ4NzczOGVlYmVjMzYxMA
PARKER
PARKER
451TC-4-RL
PARKER PARKER
Description
451TC-4-RL HYDRAULIC HOSE ; 1/4" HOSE ID SYNTHETIC RUBBER
Hydraulic Hose; 1/4" Inside Diameter; 0.512" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI | 207 Bar Operating Pressure
Part #
451TC-4-RL
BDI #
21520101
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/451TC-4-RL/p/21520101
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.07
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3000 PSI | 207 Bar
Typical Use
Industrial
Price Unit
REEL
Inch - Metric
Inch
Other Features
1 or 2 Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.16
Long Description
Hydraulic Hose; 1/4" Inside Diameter; 0.512" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI | 207 Bar Operating Pressure
Outside Diameter
0.512 Inch | 13 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

