https://www.bdiexpress.com/medias/INDLGSHOSEXX-461LT-12-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0MXxpbWFnZS9qcGVnfGFHSTBMMmhoT1M4eE1EazROVEExTmprMk1EVTBNaTlKVGtSTVIxTklUMU5GV0ZoZk5EWXhURlJmTVRKZlFreExYek13TUhnek1EQXVhbkJufDM3MDE0Y2NlMWU2ZDM4YzdhMDNiNzVjMWM0ZmQ4NzNhZWI5MmQ4NzlkMzk2OTMxNTA1YzAwNDcxMjMzOTMwMDM
https://www.bdiexpress.com/medias/INDLGSHOSEXX-461LT-12-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0MXxpbWFnZS9qcGVnfGFHSTBMMmhoT1M4eE1EazROVEExTmprMk1EVTBNaTlKVGtSTVIxTklUMU5GV0ZoZk5EWXhURlJmTVRKZlFreExYek13TUhnek1EQXVhbkJufDM3MDE0Y2NlMWU2ZDM4YzdhMDNiNzVjMWM0ZmQ4NzNhZWI5MmQ4NzlkMzk2OTMxNTA1YzAwNDcxMjMzOTMwMDM
PARKER
PARKER
461LT-12 PARKER ELITE HOSE
PARKER PARKER
Description
PARKER 461LT-12 PARKER ELITE HOSE
Hydraulic Hose; 3/4" Inside Diameter; 1.102" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4060 PSI | 280 Bar Operating Pressure
Part #
461LT-12 PARKER ELITE HOSE
BDI #
28193799
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/461LT-12-PARKER-ELITE-HOSE/p/28193799
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.02
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-58 To 257 Deg F
Operating Pressure
4060 PSI | 280 Bar
Typical Use
General Industrial | Off-Road Machinery | Agriculture | Construction | Material Handling
Price Unit
FT
Inch - Metric
Inch
Other Features
2 High Tensile Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.58
Long Description
Hydraulic Hose; 3/4" Inside Diameter; 1.102" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4060 PSI | 280 Bar Operating Pressure
Outside Diameter
1.102 Inch | 28 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


