Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4657-2402 https://www.bdiexpress.com/medias/INDGATHOSEXX-PC35-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5OHxpbWFnZS9qcGVnfGFEVXhMMmhsTkM4NU9EQTFOVFl5TURnMU5EQTJMMGxPUkVkQlZFaFBVMFZZV0Y5UVF6TTFYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDUyMWQxOWM4OWJhMmEwY2NmNzE4OTFmMmQ5NGE1OTMxNmI0YTI0OThhMTljMzM4ZDkwYmFjMjUyMWUxNWIwYzg
21549063 Hoses 

GATES GATES

4657-2402

Description

4657-2402 HYD PRESSURE WASH HOSE ; 3/8XRL 300FT/REL LG CLEAN MASTER 6PW4000

Hose; Pressure Washer; 3/8" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI - 210 Bar Operating Pressure

Part #

70842

BDI #
21549063

Details

2.51 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2.51 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
104.33
EAN
0072053472875
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Cleaning Equipment
Price Unit
REEL
Package Quantity
1000FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 1000 FEET
Inch - Metric
Inch
Other Features
1 Wire Braid High Tensile Steel
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Pressure Washer
Manufacturer URL
Weight / LBS
230
Long Description
Hose; Pressure Washer; 3/8" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.68 Inch | 17.272 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh