https://www.bdiexpress.com/medias/INDJASHOSEXX-4705-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODF8aW1hZ2UvanBlZ3xhRGRrTDJnMk5pODVPREExTlRZMU5EWXdOVEV3TDBsT1JFcEJVMGhQVTBWWVdGODBOekExWDFkSVZGOHpNREI0TXpBd0xtcHdad3xmYTg0YTQ1NDVkMTEwY2Y3MzU4NDlmYmU3Y2E3NjdiNzc1Mjc1OTVjNjNkN2EwZDZjYjI2Y2ZhMTUxMTY3YzI1
https://www.bdiexpress.com/medias/INDJASHOSEXX-4705-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODF8aW1hZ2UvanBlZ3xhRGRrTDJnMk5pODVPREExTlRZMU5EWXdOVEV3TDBsT1JFcEJVMGhQVTBWWVdGODBOekExWDFkSVZGOHpNREI0TXpBd0xtcHdad3xmYTg0YTQ1NDVkMTEwY2Y3MzU4NDlmYmU3Y2E3NjdiNzc1Mjc1OTVjNjNkN2EwZDZjYjI2Y2ZhMTUxMTY3YzI1
JASON
JASON
4705-0150-100
JASON JASON
Description
4705-0150-100 WATER HOSE ; 38.10MM ID 230PSI BLACK 100'
Hose; Suction and Discharge; 1-1/2" Inside Diameter; 1.81" Outside Diameter; Rubber Inner Material; Polyester Outer Material; White; 230 PSI - 15 Bar Operating Pressure
Part #
4705-0150-100
BDI #
540728
Details
1.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4705-0150-100/p/540728
Your Price
$ 1.93 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
10.43
EAN
0746041059859
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Polyester
Color
White
Operating Temperature Range
-25 To 185 Deg F
Operating Pressure
230 PSI | 15 Bar
Typical Use
Fleet Service | Municipal Wash Down and Utility Dewatering
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Single Jacket
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Long Description
Hose; Suction and Discharge; 1-1/2" Inside Diameter; 1.81" Outside Diameter; Rubber Inner Material; Polyester Outer Material; White; 230 PSI - 15 Bar Operating Pressure
Outside Diameter
1.81 Inch | 45.974 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

