Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4705-0200-100 https://www.bdiexpress.com/medias/INDJASHOSEXX-4705-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODF8aW1hZ2UvanBlZ3xhRGRrTDJnMk5pODVPREExTlRZMU5EWXdOVEV3TDBsT1JFcEJVMGhQVTBWWVdGODBOekExWDFkSVZGOHpNREI0TXpBd0xtcHdad3xmYTg0YTQ1NDVkMTEwY2Y3MzU4NDlmYmU3Y2E3NjdiNzc1Mjc1OTVjNjNkN2EwZDZjYjI2Y2ZhMTUxMTY3YzI1
540733 Hoses 

JASON JASON

4705-0200-100

Description

4705-0200-100 WATER HOSE ; 50.80MM ID 230PSI BLACK 100'

Hose; Suction and Discharge; 2" Inside Diameter; 2.31" Outside Diameter; Rubber Inner Material; Polyester Outer Material; White; 230 PSI - 15 Bar Operating Pressure

Part #

4705-0200-100

BDI #
540733

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
12.7
EAN
0746041059873
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Polyester
Color
White
Operating Temperature Range
-25 To 185 Deg F
Operating Pressure
230 PSI | 15 Bar
Typical Use
Fleet Service | Municipal Wash Down and Utility Dewatering
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Single Jacket
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
Weight / LBS
28
Long Description
Hose; Suction and Discharge; 2" Inside Diameter; 2.31" Outside Diameter; Rubber Inner Material; Polyester Outer Material; White; 230 PSI - 15 Bar Operating Pressure
Outside Diameter
2.31 Inch | 58.674 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh