GATES
GATES
48RLC 50FT/CARTON
GATES GATES
Description
48RLC XCTN HYDRAULIC HOSE ; POR RLC 3-FIBER BRAID LINE 50FT/REL
Hydraulic; 3" Inside Diameter; 3.62" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Part #
33190270
BDI #
1107370
Details
133.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/48RLC-50FT-CARTON/p/1107370
Your Price
$ 133.53 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1.03
EAN
0072053226157
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Automotive
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
3 Fiber Braid | Bend Radius 20 Inch | Burst Pressure 600 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
2.28
Long Description
Hydraulic; 3" Inside Diameter; 3.62" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
3.62 Inch | 91.948 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


