Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4C5E CARTON https://www.bdiexpress.com/medias/INDGATHOSEXX-C5E-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEzNHxpbWFnZS9qcGVnfGFEQTRMMmhpWmk4eE1UQXdNell3T0RreU5ERTVNQzlKVGtSSFFWUklUMU5GV0ZoZlF6VkZYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDZiYTRiOTEzY2Y3OTk2ZWJlMjBlYzY4OTg0NjY0ODhhYmFlNjFiMGZlZjhlZWZkZTg0NTI1MWE5MjI1MmMxZTg
1107556 Hoses 

GATES GATES

4C5E CARTON

Description

70190 HYDRAULIC HOSE ; POR 400FT/REL

Hydraulic Hose; 3/16" Inside Diameter; 0.49" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1500 PSI | 104 Bar Operating Pressure

Part #

36580200

BDI #
1107556

Details

10.21 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10.21 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
EAN
0072053226676
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
1500 PSI | 104 Bar
Typical Use
Air Brake Hose | Engine | Fuel Filter | Power Steering | Transmission Coolant Line
Price Unit
CARTON
Package Quantity
400FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 400 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid Over 1 Polyester Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 3/16" Inside Diameter; 0.49" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1500 PSI | 104 Bar Operating Pressure
Outside Diameter
0.49 Inch | 12.446 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh