GATES
GATES
4CR1XBALE
GATES GATES
Description
4CR1XBALE HYDRAULIC HOSE ; POR 1-WIRE BRAID 5600FT/REEL
Hydraulic Hose; 1/4" Inner Diameter; 0.52" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 13100 PSI - 903.2 Bar Operating Pressure
Part #
46578832
BDI #
22151068
Details
7.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4CR1XBALE/p/22151068
Your Price
$ 7.47 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.064
EAN
0770075690535
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Modified SBR
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
13100 PSI | 903.2 Bar
Typical Use
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Price Unit
FT
Package Quantity
5600FT
Order in Multiples of
5600FT
Minimum Order Quantity
5600 FEET
Inch - Metric
Inch
Other Features
3275 PSI | 225.8 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46578832
Weight / LBS
0.14
Long Description
Hydraulic Hose; 1/4" Inner Diameter; 0.52" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 13100 PSI - 903.2 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.4 Millimeter
Outside Diameter
0.52 Inch | 13.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


