

GATES
GATES
4IN 4663G HEAVY WALL 10PSI 10FT
GATES GATES
Description
4663-4046 ; 4663G WIRE REINFORCED, HVY WALL AIR HOSE
Hose, Air; 4" ID; 4.23" OD; Neoprene Inner Material; Neoprene Outer Material; Black With Red Stripe; 10 PSI - 1 Bar Operating Pressure
Part #
4663-4046
BDI #
22284118
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4IN-4663G-HEAVY-WALL-10PSI-10FT/p/22284118
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.64
EAN
0072053062618
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
Neoprene
Outer Material
Neoprene
Color
Black
Operating Temperature Range
-40 Deg F To 125 Deg F
Operating Pressure
10 PSI | 1 Bar
Typical Use
Industrial | Engine
Price Unit
BOX
Package Quantity
10FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 10 FEET
Inch - Metric
Inch
Other Features
7 Inch HG Vacuum Rating | Bend Radius 12 Inch | Synthetic Fabric Reinforcement | With Red Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.gates.com
Weight / LBS
8.9
Long Description
Hose, Air; 4" ID; 4.23" OD; Neoprene Inner Material; Neoprene Outer Material; Black With Red Stripe; 10 PSI - 1 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.23 Inch | 107.442 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh