https://www.bdiexpress.com/medias/INDGATHOSEXX-FDMST-DRYGD-SD-GRAY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQwMXxpbWFnZS9qcGVnfGFHUTRMMmcwTlM4eE1ESTRNVE0zTVRZek1UWTBOaTlKVGtSSFFWUklUMU5GV0ZoZlJrUk5VMVJmUkZKWlIwUmZVMFJmUjFKQldWOHpNREI0TXpBd0xtcHdad3w4YWVlZThhOTgxYmE5ODg2ODA1YzhmZmRkYWU0MGE0ZGU3MTQwOGNlN2YzOTUwNmJkZDVmOWE3ZjAyMmZmZDQ3
https://www.bdiexpress.com/medias/INDGATHOSEXX-FDMST-DRYGD-SD-GRAY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQwMXxpbWFnZS9qcGVnfGFHUTRMMmcwTlM4eE1ESTRNVE0zTVRZek1UWTBOaTlKVGtSSFFWUklUMU5GV0ZoZlJrUk5VMVJmUkZKWlIwUmZVMFJmUjFKQldWOHpNREI0TXpBd0xtcHdad3w4YWVlZThhOTgxYmE5ODg2ODA1YzhmZmRkYWU0MGE0ZGU3MTQwOGNlN2YzOTUwNmJkZDVmOWE3ZjAyMmZmZDQ3
GATES
GATES
4IN 610W FOOD AND BEVERAGE GRAY 40PSI
GATES GATES
Description
4" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Food and Beverage Hose; 4" Inside Diameter; 4.56" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 40 PSI | 3 Bar Operating Pressure
Part #
3132-0782
BDI #
18201546
Details
53.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4IN-610W-FOOD-AND-BEVERAGE-GRAY-40PSI/p/18201546
Your Price
$ 53.53 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.94
EAN
0072053435702
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
40 PSI | 3 Bar
Typical Use
Pneumatic Transfer of Flour and Other Dry Food
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 48 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
31320782
Weight / LBS
208
Long Description
Food and Beverage Hose; 4" Inside Diameter; 4.56" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 40 PSI | 3 Bar Operating Pressure
Outside Diameter
4.56 Inch | 115.824 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


