GATES
GATES
4IN 690SB FOOD AND BEVERAGE 75PSI
GATES GATES
Description
4" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Food and Beverage; 4" Inside Diameter; 4.71" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 75 PSI - 5.2 Bar Operating Pressure
Part #
4693-0235
BDI #
18201887
Details
75.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4IN-690SB-FOOD-AND-BEVERAGE-75PSI/p/18201887
Your Price
$ 75.36 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
1.36
EAN
0072053216820
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Typical Use
Gravity System | Industrial | Pneumatic System
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 24 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
300
Long Description
Food and Beverage; 4" Inside Diameter; 4.71" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 75 PSI - 5.2 Bar Operating Pressure
Outside Diameter
4.71 Inch | 119.634 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


