https://www.bdiexpress.com/medias/INDGATHOSEXX-692SB-TAN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3M3xpbWFnZS9qcGVnfGFERXpMMmcxWXk4eE1UQXdNell3TmpRd01UQTFOQzlKVGtSSFFWUklUMU5GV0ZoZk5qa3lVMEpmVkVGT1h6TXdNSGd6TURBdWFuQm58YTI5NTMzYThkODEyNGU5NTk5MjA5MmEwOWJhZTcwNTViN2RiZTM1Nzc5OTNmODBhN2NkMzU3NDg0ODMyZTZkZg
https://www.bdiexpress.com/medias/INDGATHOSEXX-692SB-TAN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3M3xpbWFnZS9qcGVnfGFERXpMMmcxWXk4eE1UQXdNell3TmpRd01UQTFOQzlKVGtSSFFWUklUMU5GV0ZoZk5qa3lVMEpmVkVGT1h6TXdNSGd6TURBdWFuQm58YTI5NTMzYThkODEyNGU5NTk5MjA5MmEwOWJhZTcwNTViN2RiZTM1Nzc5OTNmODBhN2NkMzU3NDg0ODMyZTZkZg
GATES
GATES
4IN 692SB FOOD AND BEVERAGE 75PSI
GATES GATES
Description
4693 0135 ; 4 75PSI COMMODITY HOSE
Food and Beverage Hose; 4" Inside Diameter; 4.55" Outside Diameter; Neoprene Inner Material; Neoprene Outer Material; Tan; 75 PSI | 5 Bar Operating Pressure
Part #
4693-0135
BDI #
18201881
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4IN-692SB-FOOD-AND-BEVERAGE-75PSI/p/18201881
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0
EAN
0072053217100
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Neoprene
Outer Material
Neoprene
Color
Tan
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
Synthetic High Tensile Textile With Steel Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Weight / LBS
2.96
Long Description
Food and Beverage Hose; 4" Inside Diameter; 4.55" Outside Diameter; Neoprene Inner Material; Neoprene Outer Material; Tan; 75 PSI | 5 Bar Operating Pressure
Outside Diameter
4.55 Inch | 115.57 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

