https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-CA-BLK-YLW-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxNnxpbWFnZS9qcGVnfGFEQTBMMmcyWXk4eE1UQXdNemN6TnpnMk5qSTNNQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmUTBGZlFreExYMWxNVjE5VFZGQmZNekF3ZURNd01DNXFjR2N8YjJhOTY4MjUxMDQ4NDk2NGQ5OTE3Njg0NDE2N2ZkZTYxNDNhYjAzMTRiMTAwMWYyMWQ3NmVhZjExZjdjYmY1Mg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-CA-BLK-YLW-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxNnxpbWFnZS9qcGVnfGFEQTBMMmcyWXk4eE1UQXdNemN6TnpnMk5qSTNNQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmUTBGZlFreExYMWxNVjE5VFZGQmZNekF3ZURNd01DNXFjR2N8YjJhOTY4MjUxMDQ4NDk2NGQ5OTE3Njg0NDE2N2ZkZTYxNDNhYjAzMTRiMTAwMWYyMWQ3NmVhZjExZjdjYmY1Mg
CONTINENTAL
CONTINENTAL
4IN CONAG SD X 100FT
CONTINENTAL CONTINENTAL
Description
4IN CONAG SD X 100FT WATER HOSE ; 100FT/REL
Suction and Discharge; 4" Inside Diameter; 4.55" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5 Bar Operating Pressure
Part #
20016452
BDI #
425267
Details
49.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4IN-CONAG-SD-X-100FT/p/425267
Your Price
$ 49.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
1.124
EAN
0037256214844
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Construction | Mine | Quarry
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With Yellow Spiral Stripe | Bend Radius 18 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Weight / LBS
246
Long Description
Suction and Discharge; 4" Inside Diameter; 4.55" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI - 5 Bar Operating Pressure
Outside Diameter
4.55 Inch | 115.57 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

