Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4IN FLEXWING TAN https://www.bdiexpress.com/medias/INDCTHHOSEXX-FW-TAN-BLU-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg1NnxpbWFnZS9qcGVnfGFEWXpMMmd3TkM4eE1UQXdNemN6TmpZNE5qWXlNaTlKVGtSRFZFaElUMU5GV0ZoZlJsZGZWRUZPWDBKTVZWOVRWRkJmTXpBd2VETXdNQzVxY0djfGJlY2EwOWUyY2M5MDNiOWYzM2FjMDMyODE0OTA0N2Y4N2QwMjg5NDljYmE1ODU3MmJjNTY1NzdjODU1MzA3YTE
423926 Hoses 

CONTINENTAL CONTINENTAL

4IN FLEXWING TAN

Description

4IN FLEXWING TAN CHEM HOSE ; SBR 100FT/REL

Chemical; 4" Inside Diameter; 4.83" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Tan; 150 PSI - 10 Bar Operating Pressure

Part #

20018557

BDI #
423926

Details

130.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 130.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
1.626
EAN
0037256128349
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Rubber
Outer Material
Rubber
Color
Tan
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With Blue Spiral Stripe | 29" Hg Vacuum | Bend Radius 10 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
Manufacturer Internal Number
20018557
Weight / LBS
339
Long Description
Chemical; 4" Inside Diameter; 4.83" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Tan; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.83 Inch | 122.682 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh