Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4IN LW ARCTIC TANK TRUCK 150 https://www.bdiexpress.com/medias/INDCTHHOSEXX-LW-ARTC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYwOHxpbWFnZS9qcGVnfGFESTJMMmhqTWk4eE1UQXdNelkzTkRZeU5EQXpNQzlKVGtSRFZFaElUMU5GV0ZoZlRGZGZRVkpVUTE4ek1EQjRNekF3TG1wd1p3fGNhMzgyZmQ2NzM4MGQ4Yzk4Yjg1ZTIxNDZlYzQzMDk4M2ZhNTI4M2QyZjgwZmFlN2ZlNmJhYTkzZjMyYWZkODI
424229 Hoses 

CONTINENTAL CONTINENTAL

4IN LW ARCTIC TANK TRUCK 150

Description

4IN LW ARCTIC TANK TRUCK 150 HOSE ; PETROLEUM 100FT/REL

Petroleum Hose; 4" Inside Diameter; 4.61" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Blue; 150 PSI | 10.3 Bar Operating Pressure

Part #

20017815

BDI #
424229

Details

6682.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,682.00 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
1.359
EAN
0037256099564
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-65 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
9" Bend Radius | Spiral-Plied Synthetic Fabric with Double Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
262
Long Description
Petroleum Hose; 4" Inside Diameter; 4.61" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Blue; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.61 Inch | 117.094 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh