

CONTINENTAL
CONTINENTAL
4IN PYROFLEX II HOT AIR
CONTINENTAL CONTINENTAL
Description
4IN PYROFLEX II HOT AIR HOSE ; MATERIAL HANDLING 100FT/REL
Material Handling; 4" Inside Diameter; 4.61" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Part #
20019674
BDI #
423771
Details
6812.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4IN-PYROFLEX-II-HOT-AIR/p/423771
Your Price
$ 6,812.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.235
EAN
0037256129919
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-20 To 325 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Conveying Hot Air from Compressor To Tank
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With Orange Spiral Stripe | 29" Hg Vacuum | Bend Radius 10 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Weight / LBS
265
Long Description
Material Handling; 4" Inside Diameter; 4.61" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.61 Inch | 117.094 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh