https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPIRAFLEX-1500-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1NnxpbWFnZS9qcGVnfGFHTmlMMmcxWlM4eE1EYzNNamM0TXpreU16SXpNQzlKVGtSRFZFaElUMU5GV0ZoZlUxQkpVa0ZHVEVWWVh6RTFNREJmUjFKT1h6TXdNSGd6TURBdWFuQm58MTYyMTlkMWEwZjQyYTBhZTRlODY4MGFiZjIyZDgzNmE1MWVjMzhiOTRiMzE0ZjAwMjBlNDM1ZWU0MjQzZjkzMA
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPIRAFLEX-1500-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1NnxpbWFnZS9qcGVnfGFHTmlMMmcxWlM4eE1EYzNNamM0TXpreU16SXpNQzlKVGtSRFZFaElUMU5GV0ZoZlUxQkpVa0ZHVEVWWVh6RTFNREJmUjFKT1h6TXdNSGd6TURBdWFuQm58MTYyMTlkMWEwZjQyYTBhZTRlODY4MGFiZjIyZDgzNmE1MWVjMzhiOTRiMzE0ZjAwMjBlNDM1ZWU0MjQzZjkzMA
CONTINENTAL
CONTINENTAL
4IN SPIRAFLEX 1500 CLEAR/GREEN
CONTINENTAL CONTINENTAL
Description
4IN SPIRAFLEX 1500 CLEAR/GREEN ; WATER HOSE 100FT/REL
Suction and Discharge; 4" Inside Diameter; 4.46" Outside Diameter; PVC Inner Material; Clear; 55 PSI - 4 Bar Operating Pressure
Part #
20013256
BDI #
425295
Details
32.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4IN-SPIRAFLEX-1500-CLEAR-GREEN/p/425295
Your Price
$ 32.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.81
EAN
0037256132858
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Color
Clear
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
55 PSI | 4 Bar
Typical Use
Agricultural | Construction | Industrial | Septic Tank Cleaning
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density Rigid Green Pliovic Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Manufacturer Internal Number
20013256
Weight / LBS
162.3
Long Description
Suction and Discharge; 4" Inside Diameter; 4.46" Outside Diameter; PVC Inner Material; Clear; 55 PSI - 4 Bar Operating Pressure
Outside Diameter
4.46 Inch | 113.284 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

