Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4IN SPIRAFLEX PU VAPOR RECOVERY BLACK SW https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPIRAFLEX-VAPOR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDF8aW1hZ2UvanBlZ3xhRGt4TDJneU5DODVNelk0TmpFeU9USTVOVFkyTG1wd1p3fGQ3MWFmN2U2MGMzZmQzMGZiNjk5NzJkMTEyZjg0OGU0OGYxZjQyMzgwNmQ0MjdkNTg1Y2E3ZGYxMTE1OWFlZTE
424367 Hoses 

CONTINENTAL CONTINENTAL

4IN SPIRAFLEX PU VAPOR RECOVERY BLACK SW

Description

4IN SPIRAFLEX VAPOR RECOVERY BL ; PUR 700 MOQ

Oil and Petroleum; 4" Inside Diameter; PVC Inner Material; PVC Outer Material

Part #

20013349

BDI #
424367

Details

36.26 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 36.26 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.44
EAN
0037256133060
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
PVC
Outer Material
PVC
Typical Use
Vapor Recovery
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Oil and Petroleum
Manufacturer URL
Manufacturer Internal Number
20013349
Weight / LBS
0.963
Long Description
Oil and Petroleum; 4" Inside Diameter; PVC Inner Material; PVC Outer Material
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh