CONTINENTAL
CONTINENTAL
4IN SPIRAFLEX VACUUM WHITE
CONTINENTAL CONTINENTAL
Description
4IN SPIRAFLEX VACUUM WHITE HOSE ; WHITE PLIOVIC COMPOUND 100FT/REL
Vacuum; 4" Inside Diameter; 4.53" Outside Diameter; PVC Inner Material; White; 27 PSI - 1.9 Bar Operating Pressure
Part #
20013097
BDI #
425098
Details
22.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4IN-SPIRAFLEX-VACUUM-WHITE/p/425098
Your Price
$ 22.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.459
EAN
0037256132308
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
PVC
Color
White
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
27 PSI | 1.9 Bar
Typical Use
Dust Collection | Exhaust Transmission
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density Rigid White Pliovic Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Manufacturer Internal Number
20013097
Weight / LBS
113
Long Description
Vacuum; 4" Inside Diameter; 4.53" Outside Diameter; PVC Inner Material; White; 27 PSI - 1.9 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.53 Inch | 115.062 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


