https://www.bdiexpress.com/medias/INDCTHHOSEXX-VPT-GRN-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg2OXxpbWFnZS9qcGVnfGFHWmlMMmhrTVM4eE1UQXdNemMxTlRVNU16YzFPQzlKVGtSRFZFaElUMU5GV0ZoZlZsQlVYMGRTVGw5RFRGSmZNekF3ZURNd01DNXFjR2N8NjgwZjI4ZGUzMzFlZmYzOTY0MmI0MjAwYWM2ZWZmOWQ1ZTg2Y2I2ZTFhMWMwOWYzNTYwNzhlZmNlYWE4ZGU4Ng
https://www.bdiexpress.com/medias/INDCTHHOSEXX-VPT-GRN-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg2OXxpbWFnZS9qcGVnfGFHWmlMMmhrTVM4eE1UQXdNemMxTlRVNU16YzFPQzlKVGtSRFZFaElUMU5GV0ZoZlZsQlVYMGRTVGw5RFRGSmZNekF3ZURNd01DNXFjR2N8NjgwZjI4ZGUzMzFlZmYzOTY0MmI0MjAwYWM2ZWZmOWQ1ZTg2Y2I2ZTFhMWMwOWYzNTYwNzhlZmNlYWE4ZGU4Ng
CONTINENTAL
CONTINENTAL
4IN VELOCITY PET TRANSFER SW ; 20956664
CONTINENTAL CONTINENTAL
Description
4IN VELOCITY PET TRANSFER SW IND HOSE ; POR 20FT/REL
Petroleum Hose; 4" Inside Diameter; 4-3/4" Outside Diameter; TPU Inner Material; PVC Outer Material; Clear | Green; 65 PSI | 4.5 Bar Operating Pressure
Part #
20956664
BDI #
27339305
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4IN-VELOCITY-PET-TRANSFER-SW-;-20956664/p/27339305
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.707
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
TPU
Outer Material
PVC
Color
Clear | Green
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
65 PSI | 4.5 Bar
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
Rigid PVC Helix and Polyester Braiding with Corrugated Exterior
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
37
Long Description
Petroleum Hose; 4" Inside Diameter; 4-3/4" Outside Diameter; TPU Inner Material; PVC Outer Material; Clear | Green; 65 PSI | 4.5 Bar Operating Pressure
Outside Diameter
4.75 Inch | 120.65 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

