GATES
GATES
4INX100FT 1/4IN THK 609W MH 60PSI
GATES GATES
Description
4"X100' 1/4" THK 609W MH 60PSI ; MATERIAL HANDLING HOSE 100'/REEL
Material Handling; 4" Inside Diameter; 4.73" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 60 PSI - 4.1 Bar Operating Pressure
Part #
3129-0570
BDI #
1105796
Details
51.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX100FT-1-4IN-THK-609W-MH-60PSI/p/1105796
Your Price
$ 51.44 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.23
EAN
0072053642698
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
60 PSI | 4.1 Bar
Typical Use
Industrial | Pneumatic Transfer of Bulk Cement
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile | Bend Radius 48 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Weight / LBS
2.71
Long Description
Material Handling; 4" Inside Diameter; 4.73" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 60 PSI - 4.1 Bar Operating Pressure
Outside Diameter
4.73 Inch | 120.142 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh