

CONTINENTAL
CONTINENTAL
4INX100FT ARCTIC FLEXWING
CONTINENTAL CONTINENTAL
Description
4IN ARCTIC FLEXWING HOSE ; PETROLEUMSBR
Petroleum Hose; 4" Inside Diameter; 4.7" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 150 PSI | 10.3 Bar Operating Pressure
Part #
20018005
BDI #
24572219
Details
10571.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX100FT-ARCTIC-FLEXWING/p/24572219
Your Price
$ 10,571.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
1.413
EAN
0037256128073
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-65 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Low Temperature Operation | Transferring Gasoline Oil and Other Petroleum Product
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With Red Spiral Stripe | 29" Hg Vacuum | Bend Radius 10 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
288
Long Description
Petroleum Hose; 4" Inside Diameter; 4.7" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.7 Inch | 119.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh