GATES
GATES
4INX100FT CELLAR MASTER LIGHT F AND B
GATES GATES
Description
4" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Food and Beverage; 4" Inside Diameter; 4.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 150 PSI - 10 Bar Operating Pressure
Part #
3132-0175
BDI #
18201434
Details
144.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX100FT-CELLAR-MASTER-LIGHT-F-AND-B/p/18201434
Your Price
$ 144.36 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
1.43
EAN
0770075193616
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals, Cosmetics or Water-Based Product
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Resilient Monofilament Helix | Bend Radius 28 Inch | Crush and Kink Resistance
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
316
Long Description
Food and Beverage; 4" Inside Diameter; 4.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.76 Inch | 120.904 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


