Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4INX100FT CHEM ACID DIS BROWN 200 https://www.bdiexpress.com/medias/INDCTHHOSEXX-CHEM-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc0NHxpbWFnZS9qcGVnfGFHWXlMMmczTkM4eE1UQXdNemN6TURrNE5EazVNQzlKVGtSRFZFaElUMU5GV0ZoZlEwaEZUVjlDVWw4ek1EQjRNekF3TG1wd1p3fGQxY2MxYWI1YzM3Y2JiYWNiOTE1YmYxMDE5M2VlYTA0YTg2MDE3NjJlNmM0NTkxYzU4OGQwM2RkYzEyN2Y0Y2Y
24574716 Hoses 

CONTINENTAL CONTINENTAL

4INX100FT CHEM ACID DIS BROWN 200

Description

4INX100FT CHEM ACID DIS BROWN 200 HOSE ; SBR 400FT/REL

Chemical Hose; 4" Inside Diameter; 4.68" Outside Diameter; Chlorosulfonated Polyethylene Inner Material; EPDM Outer Material; Brown; 150 PSI | 10.3 Bar Operating Pressure

Part #

20149339

BDI #
24574716

Details

131.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 131.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
1.207
EAN
0037256504778
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Chlorosulfonated Polyethylene
Outer Material
EPDM
Color
Brown
Operating Temperature Range
-30 To 220 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
268
Long Description
Chemical Hose; 4" Inside Diameter; 4.68" Outside Diameter; Chlorosulfonated Polyethylene Inner Material; EPDM Outer Material; Brown; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.68 Inch | 118.872 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh