CONTINENTAL
CONTINENTAL
4INX100FT CLEARWATER 200
CONTINENTAL CONTINENTAL
Description
4IN CLEARWATER 200WP HOSE ; POR NON-RETURNABLE 100FT L SBR 400 MOQ
Food and Beverage Hose; 4" Inside Diameter; 4.62" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Blue; 200 PSI | 13.8 Bar Operating Pressure
Part #
4INX100FT CLEARWATER 200
BDI #
24576167
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX100FT-CLEARWATER-200/p/24576167
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
1.22
EAN
0037256512186
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Polyethylene
Outer Material
EPDM
Color
Blue
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Camping and Caravanning | Catering | Beverage and Food Industry | Disaster Control | Hospitals | Airports | Municipal Emergency Water Supply | Outdoor Events | Public Festivals | Road Construction and Construction Sites
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
282
Long Description
Food and Beverage Hose; 4" Inside Diameter; 4.62" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Blue; 200 PSI | 13.8 Bar Operating Pressure
Outside Diameter
4.62 Inch | 117.348 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh