Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4INX100FT CONAG WATER SD 150 https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-CA-BLK-YLW-STP-150-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQyMHxpbWFnZS9qcGVnfGFHVTVMMmd4T0M4eE1UQXdNemN6TVRVM05EZ3hOQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmUTBGZlFreExYMWxNVjE5VFZGQmZNVFV3WHpNd01IZ3pNREF1YW5CbnxkNTZlMTQ1ZTE0MjExY2U1ZTcyYjk4NjliNDEyOGMyNDc1ZDZmMDY5MDY4Y2YyZDZiNjE3MWU2YWNkYmI3ZWEx
24580047 Hoses 

CONTINENTAL CONTINENTAL

4INX100FT CONAG WATER SD 150

Description

4INX100FT CONAG WATER SD 150 HOSE ; SBR 100FT/REL

Water Hose; 4" Inside Diameter; 4.56" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure

Part #

20957417

BDI #
24580047

Details

4833.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,833.00 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
1.147
EAN
0037256571954
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Agricultural | Construction
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Yellow Spiral Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
255
Long Description
Water Hose; 4" Inside Diameter; 4.56" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.56 Inch | 115.824 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh