https://www.bdiexpress.com/medias/INDCTHHOSEXX-FIRE-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3OHxpbWFnZS9qcGVnfGFHSmhMMmcyT0M4eE1UQXdNemMxTmpVME5EQXpNQzlKVGtSRFZFaElUMU5GV0ZoZlJrbFNSVjlEVEZKZk16QXdlRE13TUM1cWNHY3w2ZjQ4ZmUwMjc2NjQwYmU3MWNjYTZkOTEwOTAxM2VkMzdhNDY0OGQxZDA2ZWZmNjBhMGI3M2M2OTBhNTVhZGM2
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FIRE-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3OHxpbWFnZS9qcGVnfGFHSmhMMmcyT0M4eE1UQXdNemMxTmpVME5EQXpNQzlKVGtSRFZFaElUMU5GV0ZoZlJrbFNSVjlEVEZKZk16QXdlRE13TUM1cWNHY3w2ZjQ4ZmUwMjc2NjQwYmU3MWNjYTZkOTEwOTAxM2VkMzdhNDY0OGQxZDA2ZWZmNjBhMGI3M2M2OTBhNTVhZGM2
CONTINENTAL
CONTINENTAL
4INX100FT FIRE ENGINE SUCTION
CONTINENTAL CONTINENTAL
Description
4IN FIRE ENGINE SUCTION HOSE ; 100FT L PLIOVIC HELIX
Fire Protection Hose; 4" Inside Diameter; 4.67" Outside Diameter; PVC Inner Material; PVC Outer Material; Black | Clear; 45 PSI | 3.1 Bar Operating Pressure
Part #
20013631
BDI #
24571646
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX100FT-FIRE-ENGINE-SUCTION/p/24571646
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.749
EAN
0037256572746
Product Group - BDI
F02192
Type of Hose
Fire Protection
Inner Material
PVC
Outer Material
PVC
Color
Black | Clear
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
45 PSI | 3.1 Bar
Typical Use
Fire Engine Suction
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Rigid PVC Helix Reinforcement Color Black
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Fire Protection
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
166
Long Description
Fire Protection Hose; 4" Inside Diameter; 4.67" Outside Diameter; PVC Inner Material; PVC Outer Material; Black | Clear; 45 PSI | 3.1 Bar Operating Pressure
Outside Diameter
4.67 Inch | 118.618 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


