https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLEXTRA-TAN-YLW-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkzMHxpbWFnZS9qcGVnfGFETTVMMmd3TVM4eE1UQXdNemMwTkRreE1UTTVNQzlKVGtSRFZFaElUMU5GV0ZoZlJreEZXRlJTUVY5VVFVNWZXVXhYWDFOVVVGOHpNREI0TXpBd0xtcHdad3xmYmVhOWZlMGFlODI2MGY2MTBkNmY5Zjc3YTQ2Nzc5YjQxZTA1ZDlkYzJjYzgwNmI4NjE1NDhkNjMyODRhN2Jj
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLEXTRA-TAN-YLW-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8MzkzMHxpbWFnZS9qcGVnfGFETTVMMmd3TVM4eE1UQXdNemMwTkRreE1UTTVNQzlKVGtSRFZFaElUMU5GV0ZoZlJreEZXRlJTUVY5VVFVNWZXVXhYWDFOVVVGOHpNREI0TXpBd0xtcHdad3xmYmVhOWZlMGFlODI2MGY2MTBkNmY5Zjc3YTQ2Nzc5YjQxZTA1ZDlkYzJjYzgwNmI4NjE1NDhkNjMyODRhN2Jj
CONTINENTAL
CONTINENTAL
4INX100FT FLEXTRA TAN 75
CONTINENTAL CONTINENTAL
Description
4INX100FT FLEXTRA TAN 75 HOSE ; 100FT/REL MATERIAL HANDLING
Material Handling; 4" Inside Diameter; 4.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Tan; 75 PSI - 5 Bar Operating Pressure
Part #
20019217
BDI #
423783
Details
87.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX100FT-FLEXTRA-TAN-75/p/423783
Your Price
$ 87.63 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.343
EAN
0037256129476
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Tan
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
In-Plant Service | Tank Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With Yellow Spiral Stripe | 29" Hg Vacuum | Bend Radius 9 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Weight / LBS
274
Long Description
Material Handling; 4" Inside Diameter; 4.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Tan; 75 PSI - 5 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.69 Inch | 119.126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

