https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLEXTRA-II-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM4MnxpbWFnZS9qcGVnfGFHWTRMMmcxTmk4eE1UQXdNemMwTURnME9ERTFPQzlKVGtSRFZFaElUMU5GV0ZoZlJreEZXRlJTUVY5SlNWOUNURXRmTXpBd2VETXdNQzVxY0djfDJhYjU3NTg0NDAyMGYwZjBhMDNhZDBmYTBhMjQ4NzVmNTlmNjllMmU2NDA3MmFiZTRlNGNjZjVlNzk2Nzk0MzE
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLEXTRA-II-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM4MnxpbWFnZS9qcGVnfGFHWTRMMmcxTmk4eE1UQXdNemMwTURnME9ERTFPQzlKVGtSRFZFaElUMU5GV0ZoZlJreEZXRlJTUVY5SlNWOUNURXRmTXpBd2VETXdNQzVxY0djfDJhYjU3NTg0NDAyMGYwZjBhMDNhZDBmYTBhMjQ4NzVmNTlmNjllMmU2NDA3MmFiZTRlNGNjZjVlNzk2Nzk0MzE
CONTINENTAL
CONTINENTAL
4INX100FT FLXTRA II BLACK YS
CONTINENTAL CONTINENTAL
Description
4INX100FT FLXTRA II BLACK YS HOSE ; PETROLEUM 100FT/REL
Petroleum Hose; 4" Inside Diameter; 4.53" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Part #
20017621
BDI #
24572169
Details
105.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX100FT-FLXTRA-II-BLACK-YS/p/24572169
Your Price
$ 105.27 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
1.235
EAN
0037256494567
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Typical Use
Tank Truck | Bulk Petroleum Station
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | High Oil Resistance | 29" Hg Vacuum | Bend Radius 7 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
237
Long Description
Petroleum Hose; 4" Inside Diameter; 4.53" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.53 Inch | 115.062 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


