Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4INX100FT FOOD MASTER DRY GOODS 40D YLW https://www.bdiexpress.com/medias/INDGATHOSEXX-FOOD-MST-DRY-GD-D-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNHxpbWFnZS9qcGVnfGFHRXlMMmd6T0M4eE1ESTRNVE0zTVRJM01URTVPQzlKVGtSSFFWUklUMU5GV0ZoZlJrOVBSRjlOVTFSZlJGSlpYMGRFWDBSZldVeFhYek13TUhnek1EQXVhbkJufGRkOThmM2M2N2MxNWRmZTY4MGFkZjZmYzc2NmVlY2U4ODA3YzUwYzkyZWYxZjVmY2U1NDk4MWNkODliMDIzYjg
22283966 Hoses 

GATES GATES

4INX100FT FOOD MASTER DRY GOODS 40D YLW

Description

4" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL

Food and Beverage Hose; 4" Inside Diameter; 4.56" Outside Diameter; Rubber Inner Material; Carboxylated Nitrile Outer Material; Yellow; 40 PSI | 3 Bar Operating Pressure

Part #

3132-0783

BDI #
22283966

Details

87.08 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 87.08 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
1.01
EAN
0770075536093
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Carboxylated Nitrile
Color
Yellow
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
40 PSI | 3 Bar
Typical Use
Pneumatic Transfer of Flour and Other Dry Food
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 48 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
31320783
Weight / LBS
222
Long Description
Food and Beverage Hose; 4" Inside Diameter; 4.56" Outside Diameter; Rubber Inner Material; Carboxylated Nitrile Outer Material; Yellow; 40 PSI | 3 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.56 Inch | 115.824 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh