

GATES
GATES
4INX100FT MUSTANG BLACK 125PSI
GATES GATES
Description
4"X100' MUSTANG BLACK 125PSI ; CHEMICAL HOSE 100'/REEL
Chemical; 4" Inside Diameter; 4.69" Outside Diameter; Polyethylene Inner Material; Rubber Outer Material; Black; 125 PSI - 8.6 Bar Operating Pressure
Part #
4695-0008
BDI #
18201897
Details
85.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX100FT-MUSTANG-BLACK-125PSI/p/18201897
Your Price
$ 85.22 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
1.23
EAN
0072053650594
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Polyethylene
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
125 PSI | 8.6 Bar
Typical Use
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord with Steel Wire Helix | Bend Radius 24 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Chemical
Weight / LBS
272
Long Description
Chemical; 4" Inside Diameter; 4.69" Outside Diameter; Polyethylene Inner Material; Rubber Outer Material; Black; 125 PSI - 8.6 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.69 Inch | 119.126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh