

GATES
GATES
4INX100FT OILFIELD VACUUM HOSE 100PSI
GATES GATES
Description
4"X100' OILFIELD VACUUM HOSE 100PSI ; PETROLEUM HOSE 100'/REEL
Oilfield Hose; 4" Inside Diameter; 4.52" Outside Diameter; Nitrile Inner Material; SBR Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Part #
4688-1763
BDI #
18202299
Details
41.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX100FT-OILFIELD-VACUUM-HOSE-100PSI/p/18202299
Your Price
$ 41.30 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.97
EAN
0770075464082
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Nitrile
Outer Material
SBR
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Handling Crude Oil | Salt And Fresh Water | Tank Bottom | Drilling Mud | Dilute Solutions Of Hydrochloric Acid | Diesel Fuel And Sewage Transfer
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 8 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46881763
Weight / LBS
214
Long Description
Oilfield Hose; 4" Inside Diameter; 4.52" Outside Diameter; Nitrile Inner Material; SBR Outer Material; Black; 100 PSI | 7 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.52 Inch | 114.808 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh