

CONTINENTAL
CONTINENTAL
4INX100FT PALADIN DROP
CONTINENTAL CONTINENTAL
Description
4IN PALADIN DROP HOSE ; PETROLEUMSBR
Petroleum Hose; 4" Inside Diameter; 4.87" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black | Orange; 75 PSI | 5.2 Bar Operating Pressure
Part #
20131000
BDI #
424152
Details
8527.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX100FT-PALADIN-DROP/p/424152
Your Price
$ 8,527.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
1.547
EAN
0037256283420
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black | Orange
Operating Temperature Range
-30 To 160 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
5" Bend Radius | Synthetic Fabric Plies
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
175
Long Description
Petroleum Hose; 4" Inside Diameter; 4.87" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black | Orange; 75 PSI | 5.2 Bar Operating Pressure
Outside Diameter
4.87 Inch | 123.698 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh