Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4INX100FT SOFTWALL BLACK 1/4IN SURV https://www.bdiexpress.com/medias/INDCTHHOSEXX-SOFTWALL-BLK-WHT-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1OXxpbWFnZS9qcGVnfGFEaGhMMmhrWXk4eE1UQXdNemMxTlRJMk5qQTNPQzlKVGtSRFZFaElUMU5GV0ZoZlUwOUdWRmRCVEV4ZlFreExYMWRJVkY5VFZGQmZNekF3ZURNd01DNXFjR2N8NDI5MzE4YjFiMzJjZTI5MzZmNDQ3NWZlZDM0YmI3NDNhNjBkZDNlNzNkMTNjNjI1MmQ3NTRhMWMwNjhiNWNkMg
24577741 Hoses 

CONTINENTAL CONTINENTAL

4INX100FT SOFTWALL BLACK 1/4IN SURV

Description

4INX100FT SOFTWALL BLACK 1/4IN SURV HOSE ; 100FT/REL MATERIAL HANDLING SBR

Material Handling Hose; 4" Inside Diameter; 4.96" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure

Part #

20639327

BDI #
24577741

Details

73.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 73.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.975
EAN
0037256518188
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Typical Use
In-Plant Service | Tank Truck
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral | With White Spiral Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
348
Long Description
Material Handling Hose; 4" Inside Diameter; 4.96" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.96 Inch | 125.984 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh