

CONTINENTAL
CONTINENTAL
4INX100FT TAN FLEXTRA FDA 75
CONTINENTAL CONTINENTAL
Description
4IN FLEXTRA TAN TPG 75 HOSE ; 100FT L FOOD 400 MOQ
Material Handling Hose; 4" Inside Diameter; 4.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Tan; 75 PSI | 5.2 Bar Operating Pressure
Part #
20790763
BDI #
24578899
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX100FT-TAN-FLEXTRA-FDA-75/p/24578899
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
1.332
EAN
0037256565427
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Tan
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Typical Use
In-Plant Service | Tank Truck
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With Yellow Spiral Stripe | 29" Hg Vacuum | Bend Radius 9 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
274
Long Description
Material Handling Hose; 4" Inside Diameter; 4.69" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Tan; 75 PSI | 5.2 Bar Operating Pressure
Outside Diameter
4.69 Inch | 119.126 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh