https://www.bdiexpress.com/medias/INDCTHHOSEXX-VWT-ORG-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0NHxpbWFnZS9qcGVnfGFEazVMMmcxWkM4eE1UQXdNemMwTlRVek16azRNaTlKVGtSRFZFaElUMU5GV0ZoZlZsZFVYMDlTUjE5RFRGSmZNekF3ZURNd01DNXFjR2N8ZmUyNDM4ZTNiODUwYjAxNGYxMTQ1OTBhZDRiOTYzNGNiMTRiYTk3MzY3NzMyN2I2NWI3ODE4MDhiNDM5NWQ2Mw
https://www.bdiexpress.com/medias/INDCTHHOSEXX-VWT-ORG-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0NHxpbWFnZS9qcGVnfGFEazVMMmcxWkM4eE1UQXdNemMwTlRVek16azRNaTlKVGtSRFZFaElUMU5GV0ZoZlZsZFVYMDlTUjE5RFRGSmZNekF3ZURNd01DNXFjR2N8ZmUyNDM4ZTNiODUwYjAxNGYxMTQ1OTBhZDRiOTYzNGNiMTRiYTk3MzY3NzMyN2I2NWI3ODE4MDhiNDM5NWQ2Mw
CONTINENTAL
CONTINENTAL
4INX100FT VELOCITY WT ORANGE/CLEAR
CONTINENTAL CONTINENTAL
Description
4INX100FT VELOCITY WT ORANGE/CLEAR ; WATER HOSE SUCTION 100FT/REL
Water Hose; 4" Inside Diameter; 4.71" Outside Diameter; PVC Inner Material; PVC Outer Material; Orange | Clear; 75 PSI | 5.2 Bar Operating Pressure
Part #
20635651
BDI #
24577687
Details
25.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX100FT-VELOCITY-WT-ORANGE-CLEAR/p/24577687
Your Price
$ 25.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.704
EAN
0037256518089
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Orange | Clear
Operating Temperature Range
-13 To 158 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Rigid PVC Helix | Synthetic Braiding
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
156
Long Description
Water Hose; 4" Inside Diameter; 4.71" Outside Diameter; PVC Inner Material; PVC Outer Material; Orange | Clear; 75 PSI | 5.2 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.71 Inch | 119.634 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

