Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4INX100FT VERSACHEM 250 https://www.bdiexpress.com/medias/INDCTHHOSEXX-VERSACHEM-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyMHxpbWFnZS9qcGVnfGFHVm1MMmhpTUM4eE1UQXdNemN4TWpVek5qWXdOaTlKVGtSRFZFaElUMU5GV0ZoZlZrVlNVMEZEU0VWTlgwSk1WVjh6TURCNE16QXdMbXB3Wnd8ZTFjYWIwNGRkMDUyNzEwNmQwZDcwZjdlYTM2ZGY1NDc2ODU5NjQ4OGI3MGZjNWVlYWEwMzJhYTk5YTMyNGQ0Mg
24580611 Hoses 

CONTINENTAL CONTINENTAL

4INX100FT VERSACHEM 250

Description

4INX100FT VERSACHEM 250 HOSE ; 100FT/REL

Chemical Hose; 4" Inside Diameter; 4.74" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Blue; 250 PSI | 17.2 Bar Operating Pressure

Part #

21052721

BDI #
24580611

Details

97.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 97.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
1.531
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
UHMWPE
Outer Material
EPDM
Color
Blue
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Multiple Chemical | Pharmaceutical | Cosmetic
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral | 29" Hg Vacuum | Bend Radius 8.5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
340
Long Description
Chemical Hose; 4" Inside Diameter; 4.74" Outside Diameter; UHMWPE Inner Material; EPDM Outer Material; Blue; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.74 Inch | 120.396 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh