https://www.bdiexpress.com/medias/INDGATHOSEXX-4171-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ4MHxpbWFnZS9qcGVnfGFEWTBMMmcyT1M4eE1UQXdNell3T1RNMU1ERTNOQzlKVGtSSFFWUklUMU5GV0ZoZk5ERTNNVjlQVWtkZk16QXdlRE13TUM1cWNHY3xjMTI4NGJmZDAxMTQwN2M0MTk3ZDE4OTU4M2RjNTljNGRlNGI2ZWY0YWI0MTNmMGIyODRjZTdlODI1MDg1ZjYz
https://www.bdiexpress.com/medias/INDGATHOSEXX-4171-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ4MHxpbWFnZS9qcGVnfGFEWTBMMmcyT1M4eE1UQXdNell3T1RNMU1ERTNOQzlKVGtSSFFWUklUMU5GV0ZoZk5ERTNNVjlQVWtkZk16QXdlRE13TUM1cWNHY3xjMTI4NGJmZDAxMTQwN2M0MTk3ZDE4OTU4M2RjNTljNGRlNGI2ZWY0YWI0MTNmMGIyODRjZTdlODI1MDg1ZjYz
GATES
GATES
4INX10FT ENGINE COOLANT SILICONE 110
GATES GATES
Description
4"X10' ENGINE COOLANT SILICONE 110 HOSE ; 4" ID 4.27" OD 10' LN ORANGE
Air Hose; 4" Inside Diameter; 4.27" Outside Diameter; Silicone Inner Material; Silicone Outer Material; Orange; 113 PSI | 8 Bar Operating Pressure
Part #
4INX10FT ENGINE COOLANT SILICONE 110
BDI #
24972067
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX10FT-ENGINE-COOLANT-SILICONE-110/p/24972067
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
Silicone
Outer Material
Silicone
Color
Orange
Operating Temperature Range
-40 To 550 Deg F
Operating Pressure
113 PSI | 8 Bar
Typical Use
Turbo
Price Unit
FT
Package Quantity
10FT
Order in Multiples of
10FT
Minimum Order Quantity
10 FEET
Inch - Metric
Inch
Other Features
High Temperature Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.gates.com
Long Description
Air Hose; 4" Inside Diameter; 4.27" Outside Diameter; Silicone Inner Material; Silicone Outer Material; Orange; 113 PSI | 8 Bar Operating Pressure
Outside Diameter
4.27 Inch | 108.458 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


