https://www.bdiexpress.com/medias/INDCTHHOSEXX-RAD-STD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcwNXxpbWFnZS9qcGVnfGFHWmlMMmd3Tmk4eE1UQXdNemN4TlRnM09EazBNaTlKVGtSRFZFaElUMU5GV0ZoZlVrRkVYMU5VUkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8MDUyNmUyZjFkYmE1ZTk1NmU2ZTY0NjhjZTkzMDc1Y2E5ZTVkMjE5NGE5MWQ5YTRlOWYyODg3MTZjNGIwZjBlNA
https://www.bdiexpress.com/medias/INDCTHHOSEXX-RAD-STD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcwNXxpbWFnZS9qcGVnfGFHWmlMMmd3Tmk4eE1UQXdNemN4TlRnM09EazBNaTlKVGtSRFZFaElUMU5GV0ZoZlVrRkVYMU5VUkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8MDUyNmUyZjFkYmE1ZTk1NmU2ZTY0NjhjZTkzMDc1Y2E5ZTVkMjE5NGE5MWQ5YTRlOWYyODg3MTZjNGIwZjBlNA
CONTINENTAL
CONTINENTAL
4INX3FT RAD HOSE STRGHT BLACK 150
CONTINENTAL CONTINENTAL
Description
4IN STRGHT RADIATOR BLACK HOSE ; POR 56064 3FT L
Automotive; 4" Inside Diameter; 4-13/32" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI - 3 Bar Operating Pressure
Part #
20017239
BDI #
425021
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4INX3FT-RAD-HOSE-STRGHT-BLACK-150/p/425021
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
1.77
EAN
0037256020193
Product Group - BDI
F02192
Type of Hose
Automotive
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 260 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Automotive | Industrial
Price Unit
FT
Package Quantity
3FT
Order in Multiples of
3FT
Minimum Order Quantity
3 FEET
Inch - Metric
Inch
Other Features
2 Ply Synthetic Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Automotive
Weight / LBS
3.9
Long Description
Automotive; 4" Inside Diameter; 4-13/32" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 50 PSI - 3 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.406 Inch | 111.912 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

