Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4INX50FT HD STEAM PILE DRIVER BLACK https://www.bdiexpress.com/medias/INDCTHHOSEXX-HD-STEAM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAwMnxpbWFnZS9qcGVnfGFESmhMMmhqWWk4eE1UQXdNemMxTlRjNU1ETTJOaTlKVGtSRFZFaElUMU5GV0ZoZlNFUmZVMVJGUVUxZlFreExYek13TUhnek1EQXVhbkJufDZjNThiYmY2NTJkYTc4Yzc1ZGQzNWIwNDc4YmQ5MzkwOWE1NjY0NjYzYTM5YmEzMzM3ZDZjZmZjYjRjOWE0YzY
24575330 Hoses 

CONTINENTAL CONTINENTAL

4INX50FT HD STEAM PILE DRIVER BLACK

Description

4INX50FT HD STEAM PILE DRIVER BLACK HOSE ; 50FT/BOX

Steam Hose; 4" Inside Diameter; 5.63" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 250 PSI | 17.2 Bar Operating Pressure

Part #

20252985

BDI #
24575330

Details

307.54 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 307.54 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
4.059
EAN
0037256508417
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 406 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Long-Lasting Service in on Shore
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Brass-Coated Steel Cord and Aramid Breaker
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
453.5
Long Description
Steam Hose; 4" Inside Diameter; 5.63" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 250 PSI | 17.2 Bar Operating Pressure
Outside Diameter
5.63 Inch | 143.002 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh