Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4INX60FT VELOCITY WT ORANGE/CLEAR https://www.bdiexpress.com/medias/INDCTHHOSEXX-VWT-ORG-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0NHxpbWFnZS9qcGVnfGFEazVMMmcxWkM4eE1UQXdNemMwTlRVek16azRNaTlKVGtSRFZFaElUMU5GV0ZoZlZsZFVYMDlTUjE5RFRGSmZNekF3ZURNd01DNXFjR2N8ZmUyNDM4ZTNiODUwYjAxNGYxMTQ1OTBhZDRiOTYzNGNiMTRiYTk3MzY3NzMyN2I2NWI3ODE4MDhiNDM5NWQ2Mw
24578659 Hoses 

CONTINENTAL CONTINENTAL

4INX60FT VELOCITY WT ORANGE/CLEAR

Description

4INX60FT VELOCITY WT ORANGE/CLEAR ; WTR HOSE 60FT/REL

Water Hose; 4" Inside Diameter; 4.71" Outside Diameter; PVC Inner Material; PVC Outer Material; Orange | Clear; 75 PSI | 5.2 Bar Operating Pressure

Part #

20761726

BDI #
24578659

Details

25.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 25.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.704
EAN
0037256522390
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Orange | Clear
Operating Temperature Range
-13 To 158 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Price Unit
FT
Package Quantity
60FT
Order in Multiples of
60FT
Minimum Order Quantity
60 FEET
Inch - Metric
Inch
Other Features
Rigid PVC Helix | Synthetic Braiding
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
93.6
Long Description
Water Hose; 4" Inside Diameter; 4.71" Outside Diameter; PVC Inner Material; PVC Outer Material; Orange | Clear; 75 PSI | 5.2 Bar Operating Pressure
Outside Diameter
4.71 Inch | 119.634 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh