Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4LOLG 475FT/REEL https://www.bdiexpress.com/medias/INDGATHOSEXX-LOLG-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NDF8aW1hZ2UvanBlZ3xhRGMxTDJoak15ODVNelk0TmpRM05qTXdPRGM0TG1wd1p3fDU0NWNlMmVhMWVhYjQ2NmUxZTZmNjBhYzYxZTA5MDAzY2VhNmJhMTViY2M0MDIyYzhiYjcxNDZmNGE5OWZlOTI
1108148 Hoses 

GATES GATES

4LOLG 475FT/REEL

Description

4LOLG XREEL HYDRAULIC HOSE ; POR LOL PLUS LOCK-ON 475FT/REL

Hydraulic; 1/4" Inside Diameter; 0.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 300 PSI - 21 Bar Operating Pressure

Part #

32842531

BDI #
1108148

Details

3.74 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3.74 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.04
EAN
0072053228168
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Green
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Price Unit
REEL
Package Quantity
475FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 475 FEET
Inch - Metric
Inch
Other Features
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
32842531
Weight / LBS
0.08
Long Description
Hydraulic; 1/4" Inside Diameter; 0.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Green; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
0.47 Inch | 11.938 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh