GATES
GATES
4M2TX50FT
GATES GATES
Description
4M2T X50FT HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID SAE 100R16
Hydraulic; 1/4" Inside Diameter; 0.56" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6000 PSI - 414 Bar Operating Pressure
Part #
46571553
BDI #
1108156
Details
10.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4M2TX50FT/p/1108156
Your Price
$ 10.53 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
4.9
EAN
0072053229844
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
6000 PSI | 414 Bar
Typical Use
Automotive
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 20000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
10.8
Long Description
Hydraulic; 1/4" Inside Diameter; 0.56" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6000 PSI - 414 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.56 Inch | 14.224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


