https://www.bdiexpress.com/medias/INDGATXXXXXX-CPBMINEMTFHOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0NXxpbWFnZS9qcGVnfGFEWTFMMmhoTVM4eE1EVTRNakExTmpreU56STJNaTlKVGtSSFFWUllXRmhZV0ZoZlExQkNUVWxPUlUxVVJraFBVMFZmTXpBd2VETXdNQzVxY0djfGY4ZDNlMWUxMGJmNjI5NmM5ZGYyMGJkOGNmOGE1NmYwMmU5MDBiMzNlYzk4NmI2NzVhMDY2NDA4ZDExYzUwNWE
https://www.bdiexpress.com/medias/INDGATXXXXXX-CPBMINEMTFHOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0NXxpbWFnZS9qcGVnfGFEWTFMMmhoTVM4eE1EVTRNakExTmpreU56STJNaTlKVGtSSFFWUllXRmhZV0ZoZlExQkNUVWxPUlUxVVJraFBVMFZmTXpBd2VETXdNQzVxY0djfGY4ZDNlMWUxMGJmNjI5NmM5ZGYyMGJkOGNmOGE1NmYwMmU5MDBiMzNlYzk4NmI2NzVhMDY2NDA4ZDExYzUwNWE
GATES
GATES
4MCPB-MTF 350FT/REEL
GATES GATES
Description
4CPB-MTFXREEL MINING HOSE ; POR COAL POWER/ LONGWALL MINE 350FT/REL
Mine Hose; 1/4" Inner Diameter; 0.59" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 26100 PSI - 1799.5 Bar Operating Pressure
Part #
46571451
BDI #
1108281
Details
14.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4MCPB-MTF-350FT-REEL/p/1108281
Your Price
$ 14.04 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.12
EAN
0072053435412
Product Group - BDI
F02192
Type of Hose
Mine
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To +100 Deg C
Operating Pressure
26100 PSI | 1799.5 Bar
Typical Use
High-Pressure Hydraulic Lines In Longwall Mining Equipment | Roof-Support Systems
Price Unit
REEL
Package Quantity
350FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 350 FEET
Inch - Metric
Inch
Other Features
6525 PSI - 449.9 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Category - BDI
Hose
Noun
Hose
Keyword String
Mine
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46571451
Long Description
Mine Hose; 1/4" Inner Diameter; 0.59" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 26100 PSI - 1799.5 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.59 Inch | 14.986 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

