GATES
GATES
4MXTXBALE
GATES GATES
Description
4MXTXBALE HYDRAULIC HOSE ; POR MXT MEGASYS WIRE BRAID 5600FT/REEL
Hydraulic Hose; 1/4" Inner Diameter; 0.56" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 24000 PSI - 1654.7 Bar Operating Pressure
Part #
46579657
BDI #
24765271
Details
8.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4MXTXBALE/p/24765271
Your Price
$ 8.84 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.09
EAN
0770075785583
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile and PVC Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
24000 PSI | 1654.7 Bar
Typical Use
High-Pressure Hydraulic Oil Lines
Price Unit
FT
Package Quantity
5600FT
Order in Multiples of
5600FT
Minimum Order Quantity
5600 FEET
Inch - Metric
Inch
Other Features
6000 PSI | 413.7 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579657
Weight / LBS
1064
Long Description
Hydraulic Hose; 1/4" Inner Diameter; 0.56" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 24000 PSI - 1654.7 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.4 Millimeter
Outside Diameter
0.56 Inch | 14.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh