GATES
GATES
4PROXTXREEL
GATES GATES
Description
4PROXTXREEL HYDRAULIC HOSE ; POR PRO PROXT WIRE BRAID 550FT/REEL
Hydraulic Hose; 1/4" Inner Diameter; 0.56" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 23200 PSI - 1600 Bar Operating Pressure
Part #
46579944
BDI #
24765283
Details
8.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/4PROXTXREEL/p/24765283
Your Price
$ 8.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.09
EAN
0770075793953
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile and PVC Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
23200 PSI | 1600 Bar
Typical Use
Agriculture | Construction | Mining | Manufacturing
Price Unit
REEL
Package Quantity
550FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 550 FEET
Inch - Metric
Inch
Other Features
5800 PSI | 400 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579944
Long Description
Hydraulic Hose; 1/4" Inner Diameter; 0.56" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 23200 PSI - 1600 Bar Operating Pressure
Outside Diameter
0.56 Inch | 14.2 Millimeter
Inside Diameter
0.25 Inch | 6.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


